Shop All Table Lamps
Elk Home
Wade 26'' High 1-Light Table Lamp - Matte White
Mfr # S019-7271
Zoro # G104267528
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26
- Width 15
- Color Matte White
- Weight 5.2
- Depth 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S019-7271
- Zoro # G104267528
- UPC # 71438014204
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 26 |
Width | 15 |
Depth | 7 |
Details
Color | Matte White |
Weight | 5.2 |
Bulb Type | Incandescent |
Number of Bulbs | 1 |
Application | Indoor |
Shade Material | Fabric |
Maximum Wattage | 60 |
UL Listing | UL |
Shade Color | White Textured Linen Hardback Shade with White Fabric Liner |
Description
An impossible -to -ignore maelstrom of overlapping
flat metal bands, the Vortice collection conveys the super-energetic chaos within a powerfully turbulent vortex. Finished in Oil Rubbed Bronze.
flat metal bands, the Vortice collection conveys the super-energetic chaos within a powerfully turbulent vortex. Finished in Oil Rubbed Bronze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-s 13w/841/2p replacement light bulb lamp, 2PK (PL-S 13W/841/2P PHILIPS)
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- SATCO 9W T2 LED Light Bulb - Medium Base - White Finish (S7212)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ZAFFERANO PRTBL TBL LAMP WHITE 185LM (LD0650B4)
- Elk Home Table Lamps