Shop All Bathroom Sinks
Elk Home
Vitreous China Square Vessel Sink, White
Mfr # CVE189SQ
Zoro # G908204309
product price: $348.98
/ea
Free Shipping & Returns
$348.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color White
- Overall Length 18.1 in
- Overall Width 18.1 in
- Overall Height 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE189SQ
- Zoro # G908204309
- UPC # 881274900209
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18.1 in |
Overall Width | 18.1 in |
Overall Height | 6.1 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | White |
Finish | White |
Description
Timeless elegance meets everyday functionality with this vitreous china vessel sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Connector Wye, 1/4 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31405600)
- KOHLER Verdera, Glass Shelf Kit, 40 Side (1215251-E)
- MOEN Handle, Chrome (100679)
- ZORO SELECT 1" FNPT 304 SS Half Coupling (40HC111N010)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- AMERICAN STANDARD Lavatory Sink, Center Hole Only, 7" H (9024001EC.020)
- KOHLER Vox Rectangle Vessel Bathroom Sink Wi (2660-8-0)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China with EverClean Wall Mount, Overall Length: 21-1/4" (0958908EC.020)
- AMERICAN STANDARD Bathroom Sink, Enameld Cast Iron, 18 In. L (4869001.020)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140013.020)
- KOHLER Veil Vessel Bathroom Sink (20704-7)
- Elk Home Bathroom Sinks