Shop All Bathroom Sinks
Elk Home
Vitreous China Round Vessel Sink, White
Mfr # CVE160RD
Zoro # G708204356
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color White
- Overall Length 16.1 in
- Overall Width 16.1 in
- Overall Height 7.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE160RD
- Zoro # G708204356
- UPC # 881274900186
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 16.1 in |
Overall Width | 16.1 in |
Overall Height | 7.3 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | White |
Finish | White |
Description
Timeless elegance meets everyday functionality with this vitreous china vessel sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-F)
- VIEGA Viega MegaPressG reducer, 1" x 3/4" (26011)
- LEGRIS Metric Push-to-Connect Fitting (3107 04 00)
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361261605)
- AMERICAN STANDARD Wallhung Sink (9134008EC.020)
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2056-48-G-NH)
- KOHLER Bakersfield 31" X 22" X 8-5/8" Under (5832-5U-0)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- EAGO EAGO BC224 White Ceramic 18"x15" Undermount Oval Bathroom Sink (BC224)
- KOHLER Artifacts Bell Bathroom Sink Spout (72759-BN)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- Elk Home Bathroom Sinks