Shop All Bathroom Sinks
Elk Home
Vitreous China Round Vessel Sink, Polished Gray 152 inch
Mfr # CVE152RDGR
Zoro # G408204472
product price: $299.70
/ea
Free Shipping & Returns
$299.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color Gray
- Overall Length 15.2 in
- Overall Width 15.2 in
- Overall Height 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE152RDGR
- Zoro # G408204472
- UPC # 881274001180
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15.2 in |
Overall Width | 15.2 in |
Overall Height | 5.7 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | Gray |
Finish | Polished Gray |
Description
Vitreous China Round Vessel Sink Polished Gray 152 inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-3001 GAS BALL VALVE (102-613)
- LEGEND VALVE 3" GALVANIZED UNION (352-450C)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- BECK 1-1/4" Close Black Pipe Nipple Sch 40 (0330028200)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- NOVATTO Sanguinello Mini Glass Vessel Bathroom Sink Set in Oil Rubbed Bronze (NOHP-G008-12ORB)
- RUVATI 32"x16" Bathroom Vessel Sink White Oval Above Counter Vanity Ceramic (RVB0432)
- ELKAY Sink, Bowl (D233194)
- KOHLER Serif Under-Mount Bathroom Sink (2824-0)
- KOHLER Riverby 25" X 22" X 9-5/8" Top-Mount (5872-1A1-0)
- KOHLER Trough Vessel Bathroom Sink (20705-0)
- Elk Home Bathroom Sinks