Shop All Bathroom Sinks
Elk Home
Vitreous China Round Vessel Sink, Polished Gold
Mfr # CVE152RDGD
Zoro # G508204396
product price: $369.56
/ea
Free Shipping & Returns
$369.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color Gold
- Overall Length 15.2 in
- Overall Width 15.2 in
- Overall Height 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE152RDGD
- Zoro # G508204396
- UPC # 881274001227
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15.2 in |
Overall Width | 15.2 in |
Overall Height | 5.7 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | Gold |
Finish | Polished Gold |
Description
Vitreous China Round Vessel Sink Polished Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1 in Pipe Size (835-010)
- ZORO SELECT Tubing, Nylon, 1/4", 225 PSI, 100 Feet, Red (N14-AR)
- EZ-FLO EASTMAN WATER HEATER PAN 26""BLK (60083)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K3150-08X10)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14" x 12" x 5" (1953-1-09-GT-H34)
- KOHLER Alteo Widespread Bathroom Sink Faucet (45102-4-BN)
- NOVATTO LAGHETTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (NOHP-G031ORB)
- ALFI BRAND ALFI brand ABC118 White 14" Small Wall Mounted Ceramic Sink with Faucet Hole (ABC118)
- KOHLER Archer Undermount Bathroom Sink (2355-58)
- CAHABA Sink, Undrmt, 19-1/4", Glazed Porcelain O (CA425V17-W)
- Elk Home Bathroom Sinks