Shop All Bathroom Sinks
Elk Home
Vitreous China Round Vessel Sink, Polished Gold 187 inch
Mfr # CVE187RDGD
Zoro # G108204352
product price: $397.91
/ea
Free Shipping & Returns
$397.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color Gold
- Overall Length 18.7 in
- Overall Width 18.7 in
- Overall Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE187RDGD
- Zoro # G108204352
- UPC # 881274001210
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18.7 in |
Overall Width | 18.7 in |
Overall Height | 4.7 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | Gold |
Finish | Polished Gold |
Description
Vitreous China Round Vessel Sink Polished Gold 187 inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE I-Line 90 degrees Elbow-304, 4" Female (2CI4-400)
- PARKER CARTRIDGE (PLMC-10M)
- STIEBEL ELTRON Electric Tankless Water Heater, 120V (DHC 3-1 CLASSIC)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-BL)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- FAUCETURE VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White (VPB3308B)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- KOHLER Riverby 27" X 22" X 9-5/8" Under-Moun (8668-5UA2-0)
- NOVATTO COETANEO Glass Vessel Bathroom Sink (TIS-316G)
- KOHLER Iron/Impressions 49" One-Piece Surfac (3053-1-0)
- Elk Home Bathroom Sinks