Shop All Bathroom Sinks
Elk Home
Vitreous China Round Vessel Sink, Polished Blue 187 inch
Mfr # CVE187RDBL
Zoro # G408205165
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color Blue
- Overall Length 18.7 in
- Overall Width 18.7 in
- Overall Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE187RDBL
- Zoro # G408205165
- UPC # 881274001159
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18.7 in |
Overall Width | 18.7 in |
Overall Height | 4.7 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | Blue |
Finish | Blue |
Description
Vitreous China Round Vessel Sink Polished Blue 187 inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- B & K/MUELLER INDS(IMPORT) 3/4 Blk Plug (521-804HN)
- CULLIGAN Universal Fit Spun, 4 gpm, 1 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (P1)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 80 (40510)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White (K-2006-0)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen GVB87024 Ceramic Wash Basin- Round Shape (GVB87024)
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3022M8SQ1)
- ELKAY Sink, Crosstown, SS, 25x22x9", Dual (ECTSR25229TBG1)
- ALFI BRAND 48" Solid Concrete Gray Matte Trough Sink for the Bathroom (ABCO48TR)
- KINGSTON BRASS 36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel (VPB28140W88)
- Elk Home Bathroom Sinks