Shop All Bathroom Sinks
Elk Home
Vitreous China Round Vessel Sink, Polished Blue 152 inch
Mfr # CVE152RDBL
Zoro # G108205144
product price: $299.70
/ea
Free Shipping & Returns
$299.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color Blue
- Overall Length 15.2 in
- Overall Width 15.2 in
- Overall Height 5.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE152RDBL
- Zoro # G108205144
- UPC # 881274001166
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15.2 in |
Overall Width | 15.2 in |
Overall Height | 5.7 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | Blue |
Finish | Blue |
Description
Vitreous China Round Vessel Sink Polished Blue 152 inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Nylon, 3/8" OD, Black, 50 Ft (NBR-6-048-0050)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- ZURN P6930-20E - 1.5 gpm Aerator (P6930-20E)
- FROST KING Water Heater Insulation Blanket (SP57/11C)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- DANCO Metal Sink Clips (52520B)
- KOHLER Sartorial Herringbone Caxton Rectangle Undermount Bathroom Sink (29471-HD2-7)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W4BN)
- KOHLER Caxton 15" X 12" Under-Mount Bathroom (2209-0)
- EAGO EAGO BA131 20" RECTANGULAR CERAMIC ABOVE MOUNT BASIN VESSEL SINK (BA131)
- TEMPLETON KVPB30MB1 Vanity & Sink with Brass Pedestal (KVPB30MB1)
- Elk Home Bathroom Sinks