Shop All Bathroom Sinks
Elk Home
Vitreous China Round Vessel Sink, Matte White 187 inch
Mfr # CVE152RDMW
Zoro # G308205166
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color White
- Overall Length 18.7 in
- Overall Width 18.7 in
- Overall Height 4.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE152RDMW
- Zoro # G308205166
- UPC # 881274001197
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18.7 in |
Overall Width | 18.7 in |
Overall Height | 4.7 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | White |
Finish | Matte White |
Description
Vitreous China Round Vessel Sink Matte White 187 inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Slip Joint Washers No.25 (36660B)
- ELKAY Sink, SS, 25x22x6-9/16", Top (DW50125224)
- ZORO SELECT 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (5P991)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3/4 in Pipe Size (808-007)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- KOHLER Memoirs Self-Rimming Lavatory With St (2337-4-0)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-0)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27888)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS3630MBSQ1)
- CAHABA Napoli Granite Vanity Top/4", Spread (CAVT0155)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- Elk Home Bathroom Sinks