Shop All Bathroom Sinks
Elk Home
Vitreous China Rectangle Vessel Sink with Singlehole faucet drilling, White
Mfr # CVE3150RC
Zoro # G808204584
product price: $409.73
/ea
Free Shipping & Returns
$409.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color White
- Overall Length 15.5 in
- Overall Width 31.5 in
- Overall Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE3150RC
- Zoro # G808204584
- UPC # 881274903859
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15.5 in |
Overall Width | 31.5 in |
Overall Height | 5.5 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | White |
Finish | White |
Description
Clean lines give this vitreous china vessel sink a contemporary feel to its everyday functionality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Drop Te, Cast Brnze, 1/2 x 1/2 In, 1/2 In (7125 1/2)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-3021)
- LEONARD VALVE Water Mixing Valve Kit (KIT SW)
- GORE GORE P0150F PRODURA JOINT SEALANT 1/2IN X 150FT VALVE PARTS AND ACCESSORY (P0150F)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- DURAVIT Vero Air Undermount Sink 39 3/8 White High Gloss, Number Of Faucet Holes: 0, Overflow, Ground - (0384100017)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- KOHLER Iron Plains Capsule Drop-In/Undermnt Vessel Bathroom Sink (20213-P5-0)
- ELKAY Sink, SS, 18x17.06x5-9/16" Lavatory, No. of Bowls: 1 (ELV1817CS3)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-NY)
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk (KVPB31227W40)
- Elk Home Bathroom Sinks