Shop All Bathroom Sinks
Elk Home
Vitreous China Rectangle Vessel Sink, White 235 inch
Mfr # CVE237RC
Zoro # G008204582
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color White
- Overall Length 15 in
- Overall Width 23.5 in
- Overall Height 5.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE237RC
- Zoro # G008204582
- UPC # 881274903835
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 15 in |
Overall Width | 23.5 in |
Overall Height | 5.13 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | White |
Finish | White |
Description
Clean lines give this vitreous china vessel sink a contemporary feel to its everyday functionality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta 2100/2400 Series Spout Assembly - Two Handle Kitchen Chrome (RP34089)
- ZURN AquaSense® 1.28 GPF exposed, quiet diaphragm flushometer (ZER6000PL-HET-CPM-YK)
- THRIFCO PLUMBING 1/4 X 4 Stainless Steel Nipple, Packaged (9019077)
- BECK 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021006)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- KOHLER 20-3/4X18-1/4 Wall-Mount/Concealed Arm Carrier Bathroom Sink, No Ovrflw (2032-N-0)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- ZURN Lavatory Sink, Undermount, Vitreous China White, Bowl Size 16-3/16" (Z5220)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- SLOAN White Bathroom Sink, Wall Mount (SS-3103-A)
- Elk Home Bathroom Sinks