Shop All Bathroom Sinks
Elk Home
Vitreous China Rectangle Vessel Sink, White 1875 inch
Mfr # CVE190RC
Zoro # G408204373
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color White
- Overall Length 14.1 in
- Overall Width 18.75 in
- Overall Height 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # CVE190RC
- Zoro # G408204373
- UPC # 881274905648
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 14.1 in |
Overall Width | 18.75 in |
Overall Height | 5.1 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | White |
Finish | White |
Description
Timeless elegance meets everyday functionality with this vitreous china vessel sink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90523)
- LEGEND VALVE 1/4" X 2-1/2" BLACK NIPPLE (355-023E)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 400m, PK20 (255055-75)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- TOTO White Bathroom Sink, Vitreous China, Undermount Bowl Size 16" (LT587#01)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- AMERICAN STANDARD Decorum WalHungLava Cho wErh Wh (9024.011EC.020)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140047.020)
- DURAVIT Washbasin, 23 5/8", Vero w/Overflow/Faucet (0454600000)
- KOHLER Archer Under-Mount Bathroom Sink (2355-7)
- Elk Home Bathroom Sinks