Shop All Bathroom Sinks
Elk Home
Vitreous China Cylindrical Vessel Sink, White
Mfr # CVE190RD
Zoro # G808204515
product price: $250.76
/ea
Free Shipping & Returns
$250.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color White
- Overall Length 19 in
- Overall Width 19 in
- Overall Height 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE190RD
- Zoro # G808204515
- UPC # 881274903354
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 19 in |
Overall Width | 19 in |
Overall Height | 5.75 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | White |
Finish | White |
Description
Clean lines give this vitreous china vessel sink a contemporary feel to its everyday functionality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/4" OD Tube, Electro Galvanized Gold (100175)
- 3M Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 15 1/2 in H (5615105)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0184)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- KOHLER Brenham Wall Mount Lav, No Overflow (1997-SS1N-0)
- KOHLER Whitehaven Self-Trimming Smart Div (6427-0)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2056-L-NH)
- PLUMB PAK BASIN HANGER 3-3/4"" 2PK (PP826-81)
- FAUCETURE VPB3308B Victorian 30" x 22" Ceramic Console Sink Top, White (VPB3308B)
- NANTUCKET SINKS Undermount Ceramic Sink In White (UM-159-W)
- Elk Home Bathroom Sinks