Shop All Table Lamps
Elk Home
Vetranio 24'' High 1-Light Table Lamp - Taupe
Mfr # H0019-8012
Zoro # G504266602
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24
- Width 15
- Color Taupe
- Weight 11.41
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-8012
- Zoro # G504266602
- UPC # 843558178117
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 24 |
Width | 15 |
Depth | 15 |
Details
Color | Taupe |
Weight | 11.41 |
Bulb Type | Incandescent |
Application | Indoor |
Shade Color | Gray Faux Silk Hardback Shade |
Maximum Wattage | 150 |
Shade Material | Fabric |
UL Listing | UL/CUL |
Number of Bulbs | 1 |
Description
The Vetranio Table Lamp is made from glass and features an appealing, rounded shape in a two-tone grey and clear finish. This contemporary, chic design is presented on a clear crystal base and makes an ideal, luxe accent for bedrooms, living rooms or hallways. This piece is topped with a round, hardback shade in pale grey, faux silk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Par36fl17/827/led replacement light bulb lamp (PAR36FL17/827/LED HALCO)
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast (ISB-0216-12-E)
- KLEIN TOOLS Rechargeable Headlamp with Silicone Strap, 400 Lumens, All-Day Runtime (56064)
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- LALIA HOME Wooded Arch Farmhouse Table Lamp with White Fabric Shade, Old Wood (LHT-5037-OW)
- Elk Home Table Lamps