Shop All Table Lamps
Elk Home
Vergato 24'' High 2-Light Table Lamp, Purple
Mfr # D2663
Zoro # G205909228
product price: $450.00
/ea
Free Shipping & Returns
$450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crystal, Glass
- Finish Purple
- Color Purple
- Bulb Type A19
- Overall Width 16in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2663
- Zoro # G205909228
- UPC # 748119062525
- Country of Origin China
- Category Table Lamps
Dimensions
Overall Width | 16in |
Overall Height | 24in |
Details
Material | Crystal, Glass |
Finish | Purple |
Color | Purple |
Bulb Type | A19 |
Voltage | 120 |
Description
A concept-current design space demands high quality, neutral-themed building blocks enhanced with a regular infusion of exciting color. Our sophisticated Vergato Table Lamp showcases a soft spiral of sparkling clear hand-blown glass infused with a gorgeous Juiced Teale tincture. A genuine crystal base, elegant twin-pull chains, and a luxuriant hard back shade complete the design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-5K)
- LEVITON LAMP SOCKETS SIGN REC PKD (9350)
- CREE Surface Mount Kit, For CR Light Engine (SMK-LE-L)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ORE FURNITURE Ore Furniture 611PK 13 in. Ceramic Teddy Bear Lamp - Pink (611PK)
- Elk Home Table Lamps