Shop All Pendants
Elk Home
Venue 32'' Wide 8-Light Pendant - Chrome
Mfr # D4685
Zoro # G104302601
product price: $798.00
/ea
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 39
- Width 32
- Voltage 120
- Shade Material No Shade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 39 |
Width | 32 |
Depth | 32 |
Details
Color | Chrome |
Voltage | 120 |
Shade Material | No Shade |
Chandelier/ Pendant Type | Incandescent |
Watts | 60 |
Standards | UL/CUL |
Lamp Quantity | 8 |
Dimmable | Yes |
Weight | 16.8 |
Description
The Venue Orb Pendant updates candelabra design with a contemporary, high-shine chrome finish. The inner surface of the open framework orb is embellished with diamantes, adding a glamorous glint to the light cast by its eight bulbs. This design is the ideal gem for a modern, luxe entrance hall or as a crowning feature above a staircase or landing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-40K)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V, Refractiv Lens (XTOR8BRL)
- SIGNIFY LED Linear Wraparnd Fixture, 4 ft., 3500K (FSW440L835-UNV-DIM)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- Elk Home Pendants