Shop All Decorative Mirrors
Elk Home
Venetian Wall Mirror
Mfr # 114-32
Zoro # G805909475
product price: $968.50
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$968.50
Free 30-Day Returns
Key Features
- Material Glass
- Color Bronze
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 114-32
- Zoro # G805909475
- UPC # 843558083787
- Country of Origin China
- Category Decorative Mirrors
Details
Material | Glass |
Color | Bronze |
Finish | Oil Rubbed Bronze |
Description
A truly unique and elegant piece, the Barwell Venetian Wall Mirror by ELK Home features gorgeous etchings and a layered style. The outside frame is made of individual ornate layers of mirror with delicate etchings of flowers and scrolls, each hand-cut and assembled separately and attached to the wood backing; together, this frames a large center rectangular mirror adding depth and interest to any great room. Add more drama to your space by combining two or more and create a wonderful reflection making any room appear larger. Mirror measures 31 inches wide x 50 inches tall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 24" Cocktail Tables (CTC2624)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- HON 36" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H685.L.Q)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Cabana Wall Mirror (917899)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- Elk Home Decorative Mirrors