Shop All Home Storage Cabinets
Elk Home
VanVelsor Cabinet
Mfr # 64705
Zoro # G304266734
product price: $1,398.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,398.00
Free 30-Day Returns
Key Features
- Material Wood
- Color Black
- Width 68 in
- Height 38.5 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 64705
- Zoro # G304266734
- UPC # 71438647051
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 68 in |
Height | 38.5 in |
Depth | 14 |
Outside Length | 14 in |
Details
Material | Wood |
Color | Black |
Finish | Black |
Series | Van Velsor |
Item | Cabinet - Credenza |
Cabinet Style | Traditional |
Weight | 128.7 |
Description
Large narrow sideboard with solid wood top, shaped front, four doors, interior removable shelf, hand painted black crackle finish with brown undertones.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND O-Ring, Viton, A-018 (FA05002-35)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Red (SN1117RED)
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-TR18B-GG)
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- MAYLINE Storage Cabinet, Aberdeen, 36"W, Gry Stl (ASCLGS)
- MANHATTAN COMFORT Eiffel Storage Cabinet in White (Set of 3) (3-250BMC6)
- TUHOME Napoles Utility Sink with Cabinet, One Shelf, Double Door Cabinet, White/Smokey Oak (MII6557)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41-3/4h, Charcoal (HSC1842.L.S)
- ZENITH Zenith 701L Medicine Cabinet with Incandescent Light, 2-Shelf, Steel, White (701L)
- Elk Home Home Storage Cabinets