Shop All Wall Art & Decor
Elk Home
Vantage Point Wall Art
Mfr # S0016-8138
Zoro # G704266983
product price: $438.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$438.00
Free 30-Day Returns
Key Features
- Width 40
- Height 51
- Weight 10.45
- Color Gray
- Depth 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0016-8138
- Zoro # G704266983
- UPC # 818008055218
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 40 |
Height | 51 |
Depth | 2 |
Details
Weight | 10.45 |
Color | Gray |
Description
Vantage is an abstract design that is perfect for accenting a variety of interiors. Hand painted on canvas, this piece features natural earth tones that give way to gentle whites and grays. Coarse brush strokes in the foreground of the composition bring a sense of movement and texture that is accented by heavy texture in the middleground and then blends into the soft mist on the horizon. Vantage is finished with a silver floating frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- LORELL Premium Seat, Black, Fabric (86219)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ELK HOME Greek Key Centerpiece Bowl, Nickel (H0807-10670)
- ELK HOME Norcross Forest Wall Art (S0026-9310)
- ELK HOME Halford Bowl, Silver (H0017-9143)
- ELK HOME Daffodil Botanic Framed Wall Art (S0056-10634)
- ELK HOME Gisli Bowl (S0047-8073)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- TRADEMARK FINE ART Wilhelm Goebel 'Mothers Day' Canvas Art, 35x47 (ALI33815-C3547GG)
- Elk Home Wall Art & Decor