Shop All Vanity Lights
Elk Home
Vanity Strips 18'' Wide 3-Light Vanity Light - Chrome
Mfr # SL74134
Zoro # G604302613
product price: $42.00
/ea
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Height 4.25
- Width 18
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # SL74134
- Zoro # G604302613
- UPC # 20389045461
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.25 |
Width | 18 |
Depth | 2.12 |
Details
Color | Chrome |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | No Shade |
Lamp Watts | 100 |
Lamp Included | No |
Lamp Quantity | 3 |
Standards | UL |
Weight | 4 |
Indoor or Outdoor | Indoor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21431-6PK)
- CELEBRATIONS LED LGHT MINI WW 100CT (40840-71)
- ILC Replacement for Osram Sylvania 58750 replacement light bulb lamp (58750 OSRAM SYLVANIA)
- LUXRITE CA11 LED Bulbs 5W (60W Equivalent) 550LM 3500K Natural White Dimmable E12 Candelabra Base 16-Pack (LR21646-16PK)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- Z-LITE Archer 4 Light Vanity, Brushed Nickel & Clear (344-4V-BN)
- Elk Home Vanity Lights