Shop All Accent Furniture and Storage
Elk Home
Vanity Console with integral white glass sink and white glass shelves
Mfr # V-ARGUN-36BS
Zoro # G808204799
Free Shipping & Returns
$932.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Modern/Contemporary
- Series Argun
- Frame Material Metal
- Height 34 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # V-ARGUN-36BS
- Zoro # G808204799
- UPC # 881274001340
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 34 in |
Width | 18 in |
Length | 36 in |
Details
Arm Style | Modern/Contemporary |
Series | Argun |
Frame Material | Metal |
Item | Console Table |
Description
A defining feature of the Argun vanity console is the unique splitlevel countertop The vanitys metal base with open shelving is sleek and contemporary, and the integral sink and shelves made of white glass, strike an exquisite balance with either of the frames satiny finishes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alvere Beige Upholstered Walnut Finished Cocktail Ottoman (159-9619)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49218)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ALATERRE FURNITURE Coventry 32"W Wood Entryway/Console/Sofa Table with 4-Drawers (ANCT10WH)
- Elk Home Accent Furniture and Storage