Shop All Bathroom Cabinets
Elk Home
Vanity, 34 in " Height, 36 in " Width
Mfr # V-MALAGO-36DM
Zoro # G508209872
product price: $1,269.68
/ea
Free Shipping & Returns
$1,269.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 36 in
- Body Material Wood
- Height (In.) 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # V-MALAGO-36DM
- Zoro # G508209872
- UPC # 881274905341
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36 in |
Height (In.) | 34 in |
Details
Item | Vanity |
Body Material | Wood |
Description
The Malago is constructed with hand carved accents and features a distressed cherry veneer Like many of Ryvyr's twodoor traditional vanities, the interior includes a concealed drawer for smaller items and leg levelers on all legs Coordinating mirrors complete the collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCL1)
- DIXON Coupler, 1-1/2 In, 250 psi, Forged Brass (G150-C-BR)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24in.L (12PL-CA11-0240-11C-38C)
- KINGSTON BRASS SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze (SD7605)
- KETCHAM 18" x 24" Accessible Surface Mounted SS Framed Medicine Cabinet (174-HCSM)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- CROSLEY 26 x 23.75 x 8 in. Tara Wall Cabinet Vintage Grey (CF7012-GY)
- KOHLER Seer Wall Cabinet 24 (33557-ASB-0)
- FLASH FURNITURE Vega Bathroom Storage Cabinet Organizer w/Magnetic Closure Door, In-Cabinet Adjustable Shelf (FS-VEGA-BATH-3-GY-GG)
- KETCHAM 24" x 19" Surface Mounted SS Framed Sliding Door Illuminated Cabinet (SDL-2419)
- Elk Home Bathroom Cabinets