Shop All Bathroom Cabinets
Elk Home
Vanity, 34 in " Height, 30 in " Width
Mfr # V-KENT-30WW
Zoro # G808210226
product price: $1,268.99
/ea
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 30 in
- Body Material Wood
- Height (In.) 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # V-KENT-30WW
- Zoro # G808210226
- UPC # 881274903095
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30 in |
Height (In.) | 34 in |
Details
Item | Vanity |
Body Material | Wood |
Description
The Kent collection is based on a transitional design with Americana influence Ash wood grain patterns give this collection immense character worthy of any bathroom The collection includes vanities, mirrors, and linen cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (468-100)
- EVERPURE Quick Connect Filter, 15 gpm, 2-1/2" O.D., 9 3/4 in H (EV979922-75)
- LEGEND VALVE 1/2" T-547 RB SILLCOCK (107-431)
- DIXON 3500 Nipple, 3/4 x 1 In, MNPT x Hose Shank, Steel, Zinc Plated, Domestic (3516)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- AMERICAN PRIDE Vista Series 16 in. W x 20 in. Medicine Cabinet (9400AR1)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 30 in " Width (99530-LGR-1WA)
- KOHLER Verdera Lighted Medicine Cabinet, 40 W X 30 H (99011-TLC-NA)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- ZENITH MEDN CABNT FRMLS 24.25""W (MRS2430)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- Elk Home Bathroom Cabinets