Shop All Bathroom Cabinets
Elk Home
Vanity, 34 in " Height, 24 in " Width
Mfr # V-WAVE-24DE
Zoro # G508209797
product price: $877.50
/ea
Free Shipping & Returns
$877.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Body Material Wood
- Height (In.) 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # V-WAVE-24DE
- Zoro # G508209797
- UPC # 881274903132
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24 in |
Height (In.) | 34 in |
Details
Item | Vanity |
Body Material | Wood |
Description
The Wave vanity is available in 2 sizes and is offered in a rich Dark Espresso stain It features adjustaheight legs that can be removed for vessel applications if needed Its unique transitional look allows for a multitude of design accents to be paired with it in the bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Nickel Bronze, Round, Top (LC-FR05NI)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x SJ Copper Adapter (90127R 11/2X11/4)
- DANCO SILLCOCK KEY 4 WAY (80442)
- ZURN Repair Kit, Zinc (Z1022-XL-UNIV-RK)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- ALATERRE FURNITURE Pomona 48"H Metal and Solid Wood Bath Floor Storage Shelf (AMBA7020)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn SS Framed Cabinet (675)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- ALATERRE FURNITURE Dorset 17"W x 36"H Shelving Hutch (ANVA78WH)
- HASTINGS HOME Hastings Home Freestanding Bathroom Linen Cabinet (476668ATS)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- Elk Home Bathroom Cabinets