Shop All Bathroom Cabinets
Elk Home
Vanity, 34 in " Height, 24 in " Width
Mfr # V-KENT-24WW
Zoro # G708210197
Free Shipping & Returns
$1,300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24 in
- Body Material Wood
- Height (In.) 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # V-KENT-24WW
- Zoro # G708210197
- UPC # 881274903071
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24 in |
Height (In.) | 34 in |
Details
Item | Vanity |
Body Material | Wood |
Description
The Kent collection is based on a transitional design with Americana influence Ash wood grain patterns give this collection immense character worthy of any bathroom The collection includes vanities, mirrors, and linen cabinets
- •RYVYR KENT Series.
- •Solid ash construction.
- •Single deep drawer.
- •Full-extension drawer glides.
- •Soft-close drawer and cabinet doors.
- •Can be used with most standard tops and vessels.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYR1)
- DIXON Cam and Groove, AL CouplerxFNPT, 4" (400-D-AL)
- KOHLER Alteo Wall-Mount Diverter Bath Spout (45131-CP)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- KOHLER Verdera Medicine Cabinet Wood Side Ki, 30 in " Height, 3-7/16 in " Width (99675-1WT)
- ZENITH METAL MEDICINE CABINET OVALBVL (MMV1032)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- KOHLER Maxstow Lighted Cabinet 32 X 40 (81149-SLE-DA1)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- KETCHAM 18" x 24" Accessible Surface Mounted SS Framed Medicine Cabinet (174-HCSM)
- Elk Home Bathroom Cabinets