Shop All Bathroom Cabinets
Elk Home
Vanity, 34 in " Height, 22 in " Width
Mfr # V-MANHATTAN-36WA
Zoro # G508210021
product price: $1,495.13
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,495.13
Free 30-Day Returns
Key Features
- Width (In.) 22 in
- Body Material Wood
- Height (In.) 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # V-MANHATTAN-36WA
- Zoro # G508210021
- UPC # 881274001876
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 22 in |
Height (In.) | 34 in |
Details
Item | Vanity |
Body Material | Wood |
Description
From its chrome accents to its clean lines, our award winning Manhattan exudes the modern aesthetic Available in three sizes and four colors, the Manhattan is an expression of good design It is complemented by matching mirrors, also with chrome accents, and can be paired with a variety of our Ryvyr tops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Reducing Bushing, Polypropylene, 2" x 1-1/2", Schedule 40, 80 psi Max Pressure (2x11/2 RB)
- LEGEND VALVE 1-1/2" T-1002 BALL VALVE (101-067)
- HONEYWELL 1 in. 120V N/C SOL VLV., 5# MAX (V4295A1122)
- STEEL & OBRIEN 6" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-6-1-304)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- ZENITH METAL MEDICINE CABINET OCTAGON (M182)
- FACELIFT FIRST Luxen Home Tall Tower Bathroom 66.9in.H Cabinet in White (FA2684045)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- INNOCI-USA Melania 30 in. W x 26 in. H Double Door Recessed LED Medicine Cabinet (69233026)
- KOHLER Damask Medicine Cabinet Surround, 24" Wide (99662-24-1WA)
- Elk Home Bathroom Cabinets