Shop All Bathroom Cabinets
Elk Home
Vanity, 34 in " Height, 21 in " Width
Mfr # V-KENT-24NA
Zoro # G608210242
product price: $877.50
/ea
Free Shipping & Returns
$877.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 21 in
- Body Material Wood
- Height (In.) 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # V-KENT-24NA
- Zoro # G608210242
- UPC # 881274001050
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 21 in |
Height (In.) | 34 in |
Details
Item | Vanity |
Body Material | Wood |
Description
The Kent collection is based on a transitional design with Americana influence Ash wood grain patterns give this collection immense character worthy of any bathroom The collection includes vanities, mirrors, and linen cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H265)
- THETFORD Thetford 92408 Pour-Out Spout with Cap for Porta Potti Curve (92408)
- APG 6" Aluminum Part D (360DAL)
- KOHLER Artifacts Rite-Temp Valve Trim Wit (TS72767-4-2BZ)
- ELK HOME Vanity, 34 in " Height, 36 in " Width (V-MALAGO-36DM)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- FGI Foremost Monterrey MXWV3021 Vanity, Flat White (MXWV3021)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- KOHLER Hinge, Medicine Cabinet (1070834)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- ZENITH METAL MEDICINE CABINET OVALBVL (MMV1032)
- Elk Home Bathroom Cabinets