Shop All Wall Art & Decor
Elk Home
Valerie Blooms Wall Art
Mfr # S0026-9302
Zoro # G904267438
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.25
- Height 39.25
- Depth 1.5
- Weight 6.2
- Color Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0026-9302
- Zoro # G904267438
- UPC # 843558179886
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 39.25 |
Height | 39.25 |
Depth | 1.5 |
Details
Weight | 6.2 |
Color | Neutral |
Description
Valerie Blooms depicts a stylize white poppy in full bloom, rendered with big brushstrokes in shades of white ang grey, and traced with a thin line of gold. This piece comes ready to hang with a thin silver painted frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E998)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Cloud Gray Fabric (1869708)
- ELK HOME Halford Bowl, Silver (H0017-9143)
- ELK HOME Belle Bowl (H0807-10507)
- ELK HOME Power Wall Art (S0016-8157)
- ELK HOME Horn Box (H0807-9763)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- ELK HOME Norcross Forest Wall Art (S0026-9310)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- Elk Home Wall Art & Decor