Shop All Decorative Mirrors
Elk Home
Val-de-Grace Wall Mirror
Mfr # 1114-310
Zoro # G104267665
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$698.00
Free 30-Day Returns
Key Features
- Width 32
- Height 50
- Depth 2
- Weight 38.06
- Color Antique Mercury
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 1114-310
- Zoro # G104267665
- UPC # 843558160907
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 32 |
Height | 50 |
Depth | 2 |
Details
Weight | 38.06 |
Color | Antique Mercury |
Description
ELK Home Wall Mirrors magnify the beauty and luxuriousness of home surroundings by capturing illumination and contributing lustrous surface detail. The Val-de-Grace adds an elegant Gothic cross design element with a clean transitional feel. Generously scaled, with beautiful Antiqued glass borders and crisp Creme Gold moldings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Drawer File Cabinet, White/Red (HZ-AP535-02-RED-WH-GG)
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- LAWRENCE FRAMES 5 x 7 in. Hinged Double Picture Frame, Black (660057D)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J571)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- Elk Home Decorative Mirrors