Shop All Pendants
Elk Home
Urbanite 9'' Wide 1-Light Mini Pendant - Satin Nickel
Mfr # 67785/1
Zoro # G304843256
product price: $350.00
/ea
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 10.5
- Width 9
- Lamp Type A19
- Mounting Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10.5 |
Width | 9 |
Details
Color | Silver |
Lamp Type | A19 |
Mounting | Rod |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Shade Material | Glass |
Chandelier/ Pendant Type | Lighting |
Finish | Satin Nickel |
Watts | 60 |
Material | Steel/Glass |
Dimmable | Yes |
Description
The Urbanite collection features an industrial inspired design with a tapered metal shade held by a large die casting, sleek die cast accents that follow the profile of the shade, and a unique "warehouse" glass diffuser.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Hs4R (HS4RMW)
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 175W HPS/MH, 50W, 4200K, E39 (LED-8045M42)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21117)
- JANDORF Socket Phenolic 3-Way Pull Chain Lamp Socket (C60532)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- DAINOLITE 1Lt PendantAluminum (HKI-81P-WH)
- Elk Home Pendants