Shop All Decorative Mirrors
Elk Home
Upland Wall Mirror
Mfr # 3116-036
Zoro # G804267668
product price: $250.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$250.00
Free 30-Day Returns
Key Features
- Depth 1
- Height 50
- Width 25
- Color Antique German Silver
- Weight 22.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 3116-036
- Zoro # G804267668
- UPC # 843558171255
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Depth | 1 |
Height | 50 |
Width | 25 |
Details
Color | Antique German Silver |
Weight | 22.5 |
Description
This full-length wall mirror takes its inspiration from French style windows and elegant country homes. While its fanlight shape speaks of a traditional element, its metal and wood frame in a rustic finish, tone down any formality, lending this piece a spirit of relaxed and effortless style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- HILLMAN Tack Cut Copper 10 X 5/8 (122616)
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- ELK HOME Cabana Wall Mirror (917899)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Blade Mirror (H0036-10610)
- Elk Home Decorative Mirrors