Shop All Decorative Mirrors
Elk Home
Union Wall Mirror
Mfr # DM2022
Zoro # G704267690
product price: $338.00
/ea
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33
- Height 37
- Weight 19
- Depth 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # DM2022
- Zoro # G704267690
- UPC # 748119032573
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 33 |
Height | 37 |
Depth | 1 |
Details
Color | Natural |
Weight | 19 |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- MARTEX Duvet Cover, King, White, 108" W, 94" L, PK10 (T250 duvet)
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed White Finished Wood 3-Drawer Storage Cabinet (188-11730-ZORO)
- FLASH FURNITURE Black Stack Chair-Black Frame (5-RUT-188-BK-GG)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- HOLLAND BAR STOOL CO Los Angeles Kings 15" x 26" Hockey Collector Mirror by Holland Bar Stool Company (MColLAKing)
- Elk Home Decorative Mirrors