Shop All Pendants
Elk Home
Trustle 7'' Wide 1-Light Mini Pendant - Matte Black
Mfr # 82155/1
Zoro # G304843164
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 11
- Width 7
- Lamp Type A19
- Mounting Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11 |
Width | 7 |
Details
Color | Black |
Lamp Type | A19 |
Mounting | Rod |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Shade Material | Glass |
Chandelier/ Pendant Type | Lighting |
Finish | Matte Black |
Watts | 60 |
Material | Steel/Glass |
Dimmable | Yes |
Description
The Trustle collection showcases a modern industrial look with a trustle-like frame which empahsizes a minimalist structural design.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 65br30/fl-20,000 replacement light bulb lamp (65BR30/FL-20,000 LIGHT BULB / LAMP)
- RAYOVAC Flashlight, 2D INDUSTRIAL LED F (I2DLED-B)
- STREAMLIGHT Stylus Pro Usb Uv (66149)
- ILC Replacement for Artograph Th500 replacement light bulb lamp (TH500 ARTOGRAPH)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- ELK HOME Danique 24'' Wide 1-Light Pendant - Sunbleached Oak (67935/1)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- Elk Home Pendants