Shop All Candleholders
Elk Home
Trumpet Candleholder, 3PK
Mfr # H0897-10524/S3
Zoro # G205909419
product price: $164.00
/pk 3, $54.67/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Iron
- Overall Width 3.25in
- Overall Height 16in
- Overall Depth 3.25in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0897-10524/S3
- Zoro # G205909419
- UPC # 818008063947
- Country of Origin India
- Category Candleholders
Dimensions
Overall Width | 3.25in |
Overall Height | 16in |
Overall Depth | 3.25in |
Details
Color | Black |
Material | Iron |
Description
The Trumpet Candleholders, sold as a set of three, offer varying heights to display taper candles. Each has an aged black metal finish, round base, and slender body that gently flares up to hold the candles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- 5 STAR HOTEL COLLECTION Hand Towel, 16 x 30 In, White, PK24 (7132200)
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP236CG)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- Elk Home Candleholders