Shop All Flushmount Lights
Elk Home
Trinity 9'' Wide 2-Light Outdoor Flush Mount - Oil Rubbed Bronze
Mfr # 8002FM/75
Zoro # G904303112
Free Shipping & Returns
$104.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9
- Voltage 120
- Height 13
- Watts 60
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 8002FM/75
- Zoro # G904303112
- UPC # 748119137520
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 9 |
Height | 13 |
Depth | 9 |
Details
Voltage | 120 |
Watts | 60 |
Dimmable | No |
Standards | UL |
Color | Oil Rubbed Bronze |
Lamp Included | No |
For Use With | Indoor/Outdoor |
Type | Incandescent |
Lamp Quantity | 2 |
Weight | 1 |
Number of Tiers | Clear Seeded Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Flashlight, Battery Alkaline AA, 5 hr (3410MCC)
- ILC Replacement for Osram Sylvania L13w-640 replacement light bulb lamp (L13W-640 OSRAM SYLVANIA)
- ILC Replacement For ROBERTSON REI264G6MV (REI264G6MV)
- ILC Replacement for Eiko Q250cl/dc-130v replacement light bulb lamp (Q250CL/DC-130V EIKO)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- MAXIM LIGHTING Tuner 7" RD LED Flush Mount Bluetooth (67662WTBK)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Ribbed 11In, Matte Black Crystal Glass (6117700)
- JESCO Flush Mount LED 12 Round Slim Trim 22W 3CCT 90CRI WH (CM408RA-12R-120V-SW3-WH)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- Elk Home Flushmount Lights