Shop All Table Lamps
Elk Home
Tribeca 27'' High 2-Light Table Lamp - Clear
Mfr # 77119
Zoro # G104267092
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27 in
- Width 15.5 in
- Material Glass
- Finish Clear
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 77119
- Zoro # G104267092
- UPC # 71438010541
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 27 in |
Width | 15.5 in |
Depth | 15.5 |
Length | 15.5 in |
Details
Material | Glass |
Finish | Clear |
Color | Clear |
Weight | 8.29 |
Bulb Type | A19 |
Item | Table Lamp |
Voltage | 120 |
Design Style | Transitional |
Shade Color | Gray |
Number of Bulbs | 2 |
UL Listing | UL |
Maximum Wattage | 60 |
Shade Material | Fabric |
Application | Indoor |
Bulb Base Type | Medium - E26 |
Description
This table lamp is made from textured water glass, giving it an enchanting look as it gently disperses the light. It comes topped with a round, hardback shade in a light grey linen and features steel fixtures in a polished nickel finish.
- •15.5in W x 15.5in D x 27in H
- •Item available in clear
- •Item made from glass
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Shade/Canopy made from Linen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Charm Cuv6 replacement light bulb lamp (CUV6 CHARM)
- ILC Replacement for Philips 13631 replacement light bulb lamp (13631 PHILIPS)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 98 lm (TS4D036K)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- LALIA HOME 10in Elipse Medium Metal Crystal Round Sphere Glamorous Orb Table Lamp, Antique Brass (LHT-3013-AB)
- Elk Home Table Lamps