Shop All Table Lamps
Elk Home
Torny 28'' High 1-Light Table Lamp - White
Mfr # H0019-9501
Zoro # G404266733
product price: $438.00
/ea
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28
- Width 15
- Color White
- Weight 11.03
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0019-9501
- Zoro # G404266733
- UPC # 843558181520
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28 |
Width | 15 |
Depth | 15 |
Shade Dimensions | 17 W x 10.5 H |
Details
Color | White |
Weight | 11.03 |
Bulb Type | Incandescent |
Voltage | 120 |
Shade Material | Fabric |
Number of Bulbs | 1 |
UL Listing | UL/CUL |
Bulbs Included | No |
Shade Color | White Linen Shade |
Maximum Wattage | 150 |
Application | Indoor |
Description
Add texture and interest to a contemporary living room, bedroom or hallway with the Torny Table Lamp. This earthenware design features a bold silhouette with raised nodules and comes in your choice of glossy black or white finishes set on a clear crystal base for an added touch of modern luxe. Its strong, monochrome look is accented with a round, hardback shade in off white linen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W T2 LED Light Bulb - Candelabra Base - White Finish (S7361)
- SATCO 150W ED23.5 HID Light Bulb - Mogul Base - Clear Finish (S1932)
- MIRACLE LED Bug Light MAX Yellow Amber Glow Replace 100w for Porch & Patio (602161)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (575837)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Standard Metal Table Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2009-PN)
- Elk Home Table Lamps