Shop All Home Storage Cabinets
Elk Home
Topher Cabinet
Mfr # 17547
Zoro # G004266553
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.00
Free 30-Day Returns
Key Features
- Material Wood Composite
- Color Blue
- Width 36 in
- Height 36 in
- Finish Aqua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 17547
- Zoro # G004266553
- UPC # 71438013467
- Country of Origin Indonesia
- Category Home Storage Cabinets
Dimensions
Width | 36 in |
Height | 36 in |
Outside Length | 15 in |
Depth | 15 |
Details
Material | Wood Composite |
Color | Blue |
Finish | Aqua |
Series | Topher |
Cabinet Style | Transitional |
Item | Cabinet - Credenza |
Weight | 57.2 |
Description
The Topher 2-Door Cabinet in Aqua Marine is a charming wood storage piece painted a serene pastel blue. Geometric fretwork on the doors painted the same blue adds an element of coastal charm to this versatile and stylish credenza.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1888 MILLS HAND TOWEL 16X32 WHITE PIMA, 12PK (H555-U-WHT-1-MAGN)
- NEXT INNOVATIONS Small Aspen Orange Aspen Leaf Wall Art (101421007-ORANGE)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- ELK HOME Deltaville Cabinet (S0805-7822)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Cherry (LSCH3565CH)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet (193-11717-ZORO)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- Elk Home Home Storage Cabinets