Shop All Home Storage Cabinets
Elk Home
Topanga Cabinet
Mfr # 3116-027
Zoro # G304266598
product price: $798.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.00
Free 30-Day Returns
Key Features
- Color Antique Gray
- Width 40.5
- Height 39
- Depth 13.25
- Weight 65.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 3116-027
- Zoro # G304266598
- UPC # 818008042799
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 40.5 |
Height | 39 |
Depth | 13.25 |
Details
Color | Antique Gray |
Weight | 65.26 |
Description
The Topanga Cabinet is perfect for today's Modern Bohemian design space. Styled with "farm-found" wood done in Weathered Grey, with Antiqued Brass pulls. Fashionable mixed-media drawer-fronts feature urban, Indo-Gothic, and Art Deco-inspired fretwork, as well as black slate and witty graphic arias. Generously scaled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNED TO FURNISH The Oversized Beach Towel (DE3070756)
- SPACE SOLUTIONS 15" W 2 Drawer File Cabinet, Black, Letter (20226)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Cherry (LBC361284-CHY)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102B-INT)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Half Size Cubes- Truffle (PC062PKTF)
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- ALERA Alera Valencia Storage Cabinet, 34w x 22 7/8d x 29 5/8h, Modern Walnut (VA613622WA)
- SAUDER Coral Cape Storage Cabinet Go , Six adjustable shelves provide flexible storage options (433948)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- Elk Home Home Storage Cabinets