Shop All Counter Height Stools
Elk Home
Toleno Accent Stool - Square
Mfr # S0075-8232
Zoro # G904268022
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Natural
- Weight 15.4
- Width 16
- Depth 16
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0075-8232
- Zoro # G904268022
- UPC # 818008055898
- Country of Origin Indonesia
- Category Counter Height Stools
Dimensions
Width | 16 |
Depth | 16 |
Height | 18 |
Details
Seat Color | Natural |
Weight | 15.4 |
Description
Made from sustainable rattan canes, the square shaped Toleno stool adds warm, natural tones and organic style to any space. This design is an ideal addition to a coastal or nature inspired seating area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Mountain Flowers, 100 in wide x 60 in high (BG-WW-MFW-100)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Rustic Brown & White (80887-000009)
- INTERNATIONAL CONCEPTS Emily CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal (S45-6172)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- FLASH FURNITURE Copper Metal Outdoor Stool, 24" (4-ET-3534-24-POC-GG)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLWH)
- LUMISOURCE Chloe Counter Stool in Gold Metal and Black Velvet, PK 2 (B26-CHLOE AUVBK2)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey (CS016-LG)
- LUMISOURCE Midas Counter Stool in Gold with Blue Velvet Cushion, PK 2 (B26-MDAS AU+BU2)
- Elk Home Counter Height Stools