Shop All Flushmount Lights
Elk Home
Titan 8'' Wide Integrated LED Square Flush Mount - White
Mfr # CL791434
Zoro # G804303175
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000K (Warm White)
- Width 7.5
- Voltage 120
- Height 1
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CL791434
- Zoro # G804303175
- UPC # 748119131269
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 7.5 |
Height | 1 |
Depth | 7.5 |
Details
Color temp | 3000K (Warm White) |
Voltage | 120 |
Lumens | 800 |
Watts | 14 |
Dimmable | Yes |
Lamp Included | Yes |
Lamp Quantity | 1 |
Color | White |
Type | LED |
For Use With | Indoor |
CRI | 90 |
Standards | UL |
Weight | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Fm13/830 replacement light bulb lamp (FM13/830 OSRAM SYLVANIA)
- STREAMLIGHT Lithium Cr123 Batteries For Scorpion Flashlight, 2PK (STL85175)
- ILC Replacement for UV Doctor Uvdrx-1612 replacement light bulb lamp (UVDRX-1612 UV DOCTOR)
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED6XHONL5CCTCA)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- HOME IMPRESSIONS 6 In. Brushed Nickel Incandescent Flush Mount Ceiling Light Fixture (ICL9BN)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20835LEDD-WH/ACR)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 8000LM MVOLT 40K 80CRI)
- NUVO 1-Light 60W Incandescent Flush Fixture, Antique Brass Finish (60-6114)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- Elk Home Flushmount Lights