Shop All Flushmount Lights
Elk Home
Titan 8'' Wide 1-Light Flush Mount - White
Mfr # CL781134
Zoro # G004303043
product price: $84.60
/ea
Free Shipping & Returns
$84.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000K (Warm White)
- Width 8
- Voltage 120
- Height 1
- Lumens 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CL781134
- Zoro # G004303043
- UPC # 748119109220
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 8 |
Height | 1 |
Depth | 8 |
Details
Color temp | 3000K (Warm White) |
Voltage | 120 |
Lumens | 800 |
Watts | 14 |
Dimmable | Yes |
Lamp Quantity | 1 |
Color | White |
CRI | 90 |
For Use With | Indoor |
Standards | UL |
Type | LED |
Weight | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB FL T12 G13 30W36""CW (F30T12/CW/RS/2)
- EVOLVE LED Floodlight, 120/277V, 150W, 18800 lm (EFH1010AA66750ADT1DKBZ)
- LUMAPRO Ballast Ignitor, 400W, HPS (1XUG4)
- ELCO LIGHTING 8 Square Trim with Prismatic Glass Lens" (EL10W)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 3000K (FMML 13 830)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- COMPONENT HARDWARE Incandescent Refrigerator Light Fixture (L20-1010)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BZA M4)
- PORTOR 12in. LED Square Surface Mount DownLight, CCT Selector (PT-DLSM-S-12I-22W-3CCT)
- QUICKWAY IMPORTS White Round 12 Inch Motion Sensor LED Ceiling Light Flush Mount Fixture 6500K Daylight, 1800lm 18W (QI004408)
- Elk Home Flushmount Lights