Shop All Flushmount Lights
Elk Home
Titan 15'' Wide Integrated LED Square Flush Mount - White
Mfr # CL791734
Zoro # G504303130
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000K (Warm White)
- Width 15
- Voltage 120
- Height 1
- Lumens 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CL791734
- Zoro # G504303130
- UPC # 748119131337
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15 |
Height | 1 |
Depth | 15 |
Details
Color temp | 3000K (Warm White) |
Voltage | 120 |
Lumens | 1800 |
Watts | 30 |
Dimmable | Yes |
Color | White |
For Use With | Indoor |
Lamp Included | Yes |
CRI | 90 |
Lamp Quantity | 1 |
Standards | UL |
Type | LED |
Weight | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Recessed Downlight 5"/6 ft. ft. (53192211)
- SIGNIFY Hue Matte Low Voltage 15 W LED Spotlight (1746230V7)
- ILC Replacement for Batteries AND Light Bulbs Tcp-32030 replacement light bulb lamp (TCP-32030 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Fiberstars H1-111. Long Life Version replacement light bulb lamp (H1-111. LONG LIFE VERSION FIBERSTARS)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- BROMI DESIGN Lynch White & Silver Flush Mount Ceiling Light (B4106S)
- AGILUX 6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light, PK 8 (90000-2-8pk)
- LITHONIA LIGHTING LED Flush Mt, 13in, 4000K, In and Outdoors (FMML 13 840 WL)
- CSH Black Furniture Incandescent Can Light with 2 ft. Male and Female Leads (LE.F103-05)
- Elk Home Flushmount Lights