Shop All Flushmount Lights
Elk Home
Titan 15'' Wide Integrated LED Round Flush Mount - White
Mfr # CL781434
Zoro # G804302918
product price: $110.70
/ea
Free Shipping & Returns
$110.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 3000K (Warm White)
- Width 15
- Voltage 120
- Height 1
- Lumens 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CL781434
- Zoro # G804302918
- UPC # 748119131313
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15 |
Height | 1 |
Depth | 15 |
Details
Color temp | 3000K (Warm White) |
Voltage | 120 |
Lumens | 1800 |
Watts | 30 |
Dimmable | Yes |
Lamp Quantity | 1 |
Lamp Included | Yes |
For Use With | Indoor |
Color | White |
CRI | 90 |
Standards | UL |
Type | LED |
Weight | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, HID, 400, ET18, Mogul Base, High Pressure Sodium (S1941)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V65/ECO)
- ILC Replacement for Elga Labwater Lc158 replacement light bulb lamp (LC158 ELGA LABWATER)
- LIGHT EFFICIENT DESIGN ELEC BALLAST, G24Q RETROFIT, HORIZONTAL MTN ORIENTATION, 2700K (LED-7334-27K-G3)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- LEVITON Leviton 3709185 50A 250V 2-Pole Flush Mount Shallow Single Outlet Black (3709185)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Ribbed 11In, Matte Black Crystal Glass (6117700)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- VAXCEL Horizon 12in LED Flush Mount Nickel (C0152)
- Elk Home Flushmount Lights