Shop All Flushmount Lights
Elk Home
Titan 13'' Wide Integrated LED Round Flush Mount, White
Mfr # CL781334
Zoro # G405912400
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Dimmable Yes
- Finish White
- Color White
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # CL781334
- Zoro # G405912400
- UPC # 748119131306
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120 |
Lumens | 1300 |
Dimmable | Yes |
Finish | White |
Color | White |
CRI | 90 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumenarc Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 LUMENARC)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- ILC Replacement for Zoro 2cvb6 replacement light bulb lamp, 4PK (2CVB6 ZORO)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Westinghouse 25T10 (25T10)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- CRAFTMADE Britannia 2 Light Outdoor Flushmount in OiLED Bronze Outdoor (Z3017-OBO)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Coated Glas (VXS-100-PX-WG)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- NUVO Fixture, Flush, LED, 18W, 120V, Black, D (62/468)
- Elk Home Flushmount Lights