Shop All Flushmount Lights
Elk Home
Titan 10'' Wide 1-Light Flush Mount - Oil Rubbed Bronze
Mfr # CL781231
Zoro # G904302979
product price: $116.00
/ea
Free Shipping & Returns
$116.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color temp 3000K (Warm White)
- Width 10
- Voltage 120
- Height 1
- Lumens 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CL781231
- Zoro # G904302979
- UPC # 748119109251
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 10 |
Height | 1 |
Depth | 10 |
Details
Color temp | 3000K (Warm White) |
Voltage | 120 |
Lumens | 1000 |
Watts | 15 |
Dimmable | Yes |
Type | LED |
Color | Oil Rubbed Bronze |
For Use With | Indoor |
Standards | UL |
Lamp Quantity | 1 |
CRI | 90 |
Weight | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Ssled L5 18Klm Unv 4K W Cd1 U (SSLED-LD5-18-W-UNV-L840-CD1-U)
- SUNSHINE LIGHTING Sunlite® F17T8/SP841 17W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White (30125-SU)
- ILC Replacement for Sylvania Cf26dt/e/in/830/eco replacement light bulb lamp, 2PK (CF26DT/E/IN/830/ECO SYLVANIA)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRS)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- PROGRESS LIGHTING Appeal 2-Light 9" Flush Mount, 60 W, Brushed Nickel (P3549-09)
- MAXIM Comet 7-Light 25" Wide Polished Chrome Flush Mount Light (24200BCPC)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- AGILUX 6 in LED Flush Mount Ceiling Disk Light, 750 Lumen 3000k Warm White, Dimmable, General Light, PK 8 (90000-2-8pk)
- NUVO 1-Light 50W Incandescent Basic Fixture, White Finish (SF76-418)
- Elk Home Flushmount Lights