Shop All Vanity Lights
Elk Home
Tia 30.75'' Wide 4-Light Vanity Light - Matte Nickel
Mfr # 190018117
Zoro # G604303474
product price: $135.00
/ea
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nickel
- Height 8.5 in
- Length 7.25 in
- Width 30.75 in
- Housing Finish Matte Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 190018117
- Zoro # G604303474
- UPC # 20389200389
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.5 in |
Length | 7.25 in |
Width | 30.75 in |
Depth | 7.25 |
Details
Color | Nickel |
Item | Vanity Light |
Housing Finish | Matte Nickel |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 4 |
Light Type | Medium - E26 |
Style | Traditional |
Shade Material | Glass |
Housing Material | Metal |
Lamp Quantity | 4 |
Lighting Technology | Incandescent |
Lamp Included | No |
Standards | UL |
Series | Tia |
Lamp Watts | 60 |
Dimmable | Yes |
Glass Color | White |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | White Glass |
Description
- •30.75in W x 7.25in D x 8.5in H
- •Item available in matte nickel
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Electronic, 120 to 277V (IZT-2S28-D)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 32W, 120-277V (2GTL 4 30L SWL EZ1 LP840)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 2500 Hours - 162L - Candelabra Base - 130V (A3925)
- ILC Replacement for SATCO S4800 (S4800 SATCO)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- Elk Home Vanity Lights