Shop All Chandeliers
Elk Home
Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze
Mfr # 190006763
Zoro # G005912367
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Painted Bronze
- Finish Painted Bronze
- Glass Color White
- Width 22.5 in
- Height 19.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 190006763
- Zoro # G005912367
- UPC # 20389200105
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 22.5 in |
Height | 19.75 in |
Length | 22.5 in |
Details
Item | Chandelier |
Housing Finish | Painted Bronze |
Finish | Painted Bronze |
Glass Color | White |
Style | Traditional |
Series | Tia |
Color | Bronze |
Watts | 60 |
Housing Material | Glass |
Voltage | 120 |
Light Type | Medium |
Lighting Technology | Incandescent |
Number of Lights | 9 |
Material | Metal |
Description
- •22.5in W x 22.5in D x 19.75in H
- •Item available in painted bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-c 15mm/28w/27 replacement light bulb lamp (PL-C 15MM/28W/27 PHILIPS)
- BULBRITE 15w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861970)
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.15 (18CC/LED/850/ND E26 G2 BB 6/1)
- ELCO LIGHTING 4 Adjustable Slot Aperture One Piece Trim" (EL1430W)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- LIVEX LIGHTING Scandinavian Gray Chandelier, 20 Light (46779-76)
- Elk Home Chandeliers