Shop All Vanity Lights
Elk Home
Tia 22.5'' Wide 3-Light Vanity Light, Painted Bronze
Mfr # 190017763
Zoro # G205912426
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Height 8.5 in
- Length 7.25 in
- Width 22.5 in
- Housing Finish Painted Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 190017763
- Zoro # G205912426
- UPC # 20389200372
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.5 in |
Length | 7.25 in |
Width | 22.5 in |
Details
Color | Bronze |
Item | Vanity Light |
Housing Finish | Painted Bronze |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium |
Style | Traditional |
Shade Material | Glass |
Series | Tia |
Lamp Watts | 60 |
Lighting Technology | Incandescent |
Housing Material | Metal |
Glass Color | White |
Finish | Painted Bronze |
Description
The Tia 3-Light Vanity Light features a trio of curved frosted glass shades supported on a single horizontal bar. A central mounting plate affixes the bar to the wall. The look is transitional and versatile.
- •22.5in W x 7.25in D x 8.5in H
- •Item available in painted bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, WMC2C40KU (WMC-2C-40K-U)
- ILC Replacement for Viqua Qs-330 Lamp, Quartz Sleeve, O-rings replacement light bulb lamp (QS-330 LAMP, QUARTZ SLEEVE, O-RINGS VIQUA)
- ILC Replacement for Ecco S796 replacement light bulb lamp (S796 ECCO)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 2700K (CF13DD/E/827/ECO)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- Elk Home Vanity Lights