Shop All Vanity Lights
Elk Home
Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel
Mfr # 190017117
Zoro # G804303496
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Nickel
- Height 8.5 in
- Length 7.25 in
- Width 22.5 in
- Housing Finish Matte Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 190017117
- Zoro # G804303496
- UPC # 20389200365
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.5 in |
Length | 7.25 in |
Width | 22.5 in |
Depth | 7.25 |
Details
Color | Nickel |
Item | Vanity Light |
Housing Finish | Matte Nickel |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium - E26 |
Style | Traditional |
Shade Material | Glass |
Standards | UL |
Glass Color | White |
Dimmable | Yes |
Series | Tia |
Lamp Quantity | 3 |
Lamp Included | No |
Lighting Technology | Incandescent |
Housing Material | Metal |
Lamp Watts | 60 |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | White Glass |
Description
- •22.5in W x 7.25in D x 8.5in H
- •Item available in matte nickel
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT PROTAC HL USB RECHARGEABLE BLACK (SR88052)
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 27LED 12V 250 Lumens 4.5W Amber (1156-27A-D)
- ILC Replacement for Wild M5 replacement light bulb lamp (M5 WILD)
- HALO Tl42S (TL42SMW)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- QUOIZEL Cristal Vanity Light (CRI8604BN)
- Elk Home Vanity Lights